Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starter set for ring-shank nailers with 50 mm nails

DIGA WO AN 34/60, nail 50 mm, cartridge 10,011 pcs
STARTERKIT F. ANCHORNAILER W. 50MM NAILS

Art.-no. 0988044325

EAN 4099618472497

-,--
price per selected packing unit
| Individual prices for customers after login
Starter set for ring-shank nailers with 50 mm nails

Art.-no. 0988044325

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

10,011 pieces
  • Gas operated ring-shank nailer DIGA® WO-AN 34/60

Powerful nailer for processing ring-shank nails with a width of 4.0 mm and a length of 40-60 mm


  • 34° ring-shank nail, steel zinc-plated, blue passivated (A2K), length 50 mm

  • Gas cartridge for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Starter set for ring-shank nailers with 50 mm nails including:
5 x
Fuel cell for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

Description:
80 ml
Quantity: 5 x
1 x
Gas operated anchor nailer DIGA® WO-AN 34/60

PINDRIV-(DIGA WO-AN 34/60)-GAS

Description: Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
Quantity: 1 x
5 x
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X50

Description:
Length: 50 mm
With ETA approval
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information