Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starter set for ring-shank nailers with 40 mm nails

DIGA WO AN 34/60, nail 40 mm, cartridge 10,011 pcs
STARTERKIT F. ANCHORNAILER W. 40MM NAILS

Art.-no. 0988044326
EAN 4099618472527
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
10,011 pieces
  • Gas operated ring-shank nailer DIGA® WO-AN 34/60

Powerful nailer for processing ring-shank nails with a width of 4.0 mm and a length of 40-60 mm


  • 34° ring-shank nail, steel zinc-plated, blue passivated (A2K), length 40 mm

  • Gas cartridge for DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Starter set for ring-shank nailers with 40 mm nails including:
5 x
Fuel cell For DIGA® WO-1/21, WO-1/34 and Paslode Impulse IM 350

GASCART-(DIGA WO-1/34)-IM350

Quantity: 5 x
1 x
Gas operated anchor nailer DIGA® WO-AN 34/60

PINDRIV-(DIGA WO-AN 34/60)-GAS

MASTER
Description: Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
Quantity: 1 x
4 x
34° ring-shank nail, steel zinc-plated, blue passivated (A2K) Type ETA-AN

NL-ANC-34°-ETA/AN-(A2K)-4,0X40

Description:
,Length: 40 mm, 1 VE = 2500 Stk
With ETA approval
Quantity: 4 x