Starter cable 35 mm²
Starter cable with start-safe boxes, 35 mm²
STRTCBL-DIN72553-STARTSAFE-35SMM-4,5M
Art.-no. 0772035521
EAN 4046778070025
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With two start-safe boxes in tough plastic housing
- Protection against overvoltage
- No polarity reversal protection
For petrol engines
Up to max. 7000 cm³
For diesel engines
Up to max. 4000 cm³
Weight: 4.7 kg
Fully-insulated sheet steel clamps, can be loaded up to max. 600 A
Complies with DIN
Comes in a hard-wearing, tear-resistant textile bag
Please observe the enclosed operating instructions
Datasheets(X)
Colour | Red, Black |
Cable cross section | 35 mm² |
Cable length | 4.5 m |
Max. current | 600 A |