Starter cable 25 mm²
Starter cable with start-safe boxes, 25 mm²
STRTCBL-DIN72553-STARTSAFE-25SMM-3,5M
Art.-no. 0772025350
EAN 4046778067506
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With two start-safe boxes
- Protection against overvoltage
- No reverse polarity protection
For petrol engines
Up to max. 5500 cm³
For diesel engines
Up to max. 3000 cm³
Weight: 2.7 kg
Fully insulated plastic clamps for loads up to max. 350 A
In line with DIN
In robust textile bag
Please observe the enclosed operating instructions.
Datasheets(X)
Colour | Red, Black |
Cable cross section | 25 mm² |
Cable length | 3.5 m |
Max. current | 350 A |