Starter block 6
Starter block 6
STRTPACK-LAR-LEFT-REAR
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Can be expanded with modular components
Left-hand side rear consisting of:
- Substructure with panel, clearance height 450 mm
- 2 panel shelves for safely transporting the supplied system case 8.4.1
- 1 shelf with KLT boxes for clear and orderly storage of small parts
- 1 storage rack with 2 separating plates for clear and orderly storage of tools and small parts
- 1 top frame with separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor attachment sets
Base plate not included in the scope of delivery
Datasheets(X)
Type description | MBSMGLIH1 |
Height driver side | 1280 mm |
Width driver side | 1112 mm |
Depth | 330/380 mm |
Width | 1112 mm |
Height | 1280 mm |
Product weight (per item) | 30 kg |
Colour | Anthracite grey RAL 7016 structured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!