Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starter block 6

Starter block 6
STRTPACK-LAR-LEFT-REAR
ORSYMOBIL

Art.-no. 096399 828
EAN 4061975220561

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pre-mounted and ready for installation

Suitable for many different vehicle types


See assignment table



Can be expanded with modular components



Left-hand side rear consisting of:


  • Substructure with panel, clearance height 450 mm

  • 2 panel shelves for safely transporting the supplied system case 8.4.1

  • 1 shelf with KLT boxes for clear and orderly storage of small parts

  • 1 storage rack with 2 separating plates for clear and orderly storage of tools and small parts

  • 1 top frame with separating plate


Made of high-strength steel with high-quality powder coating



Includes non-slip mats



Includes side and floor attachment sets



Base plate not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MBSMGLIH1

Height driver side

1280 mm

Width driver side

1112 mm

Depth

330/380 mm

Width

1112 mm

Height

1280 mm

Product weight (per item)

30.000 kg

Colour

Traffic red RAL 3020, structured

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rear door guide for Opel Movano, Renault Master and Nissan Interstar

DRGUID-DOORSLIDER-MASTER-RAL7016-HTF12

Bracket to guide the rear door frame
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information