Starter block 5
Starter block 5
STRTPACK-MED-LEFT-FRONT
Art.-no. 096399 826
EAN 4061975220929
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Front left-hand side consisting of:
- Open substructure, clearance height 420 mm with quick-release strap for securing machine cases
- One rack with KLT boxes for clear and orderly storage of small parts
- One storage rack with two separating plates for clear and orderly storage of tools and small parts
- One top frame with separating plate
See assignment table
Datasheets(X)
Type description | MBSMMLIV1 |
Height driver side | 980 mm |
Width driver side | 834 mm |
Depth | 330/380 mm |
Width | 834 mm |
Height | 980 mm |
Product weight (per item) | 25.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!