Starter block 4
Starter block 4
STRTPACK-MED-LEFT-REAR
Art.-no. 096399 825
EAN 4061975228727
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Rear left-hand side consisting of:
- Substructure with panel, clearance height 390 mm and wheel arch cut-out 100 x 52 mm
- Two panel shelves for safely transporting the supplied system case 8.4.1
- One storage rack with two separating plates for clear and orderly storage of tools and small parts
- One top frame with separating plate
See assignment table
Datasheets(X)
Type description | MBSMMLIH1 |
Height driver side | 980 mm |
Width driver side | 1112 mm |
Depth | 330/380 mm |
Width | 1112 mm |
Height | 980 mm |
Product weight (per item) | 30.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |