Starter block 3
Starter block 3
STRTPACK-MED-RIGHT
Art.-no. 096399 824
EAN 4061975221131
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Right-hand side consisting of:
- Substructure with flap, height 180 mm, clearance height 450 mm and wheel arch cut-out 100 x 52 mm
- Three drawers, height 120 mm, each with two separating plates
- One top frame with separating plate
See assignment table
Datasheets(X)
Type description | MBSMMRE1 |
Height co-driver side | 950 mm |
Width co-driver side | 1112 mm |
Depth | 380 mm |
Width | 1112 mm |
Height | 950 mm |
Product weight (per item) | 40.000 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |