DURACELL® STARTER starter battery
Starter battery Duracell Starter
STRTRBTRY-(DURACELL-STARTER)-DS62
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be relied upon to start in cold weather
Maximum safety level and leak protection
4-chamber flat lid with integrated backfire protection
Entirely maintenance-free
Modern calcium technology
Available in 12 battery types
44 Ah to 95 Ah
Optimum price/performance ratio
Product identification with UK no. and EN/SAE cold start current
With handle and central degassing
mGGA version
Datasheets(X)
For cars and vans with few auxiliary consumers
Type description | UK 027/SAB 646/DIN 562 19 |
ETN number | 562 019 051 |
Housing type | L2 |
Rechargeable battery/battery capacity | 62 Ah |
Cold test current/EN | 510 A |
Cold test current/SAE | 540 A |
Length | 241 mm |
Width | 175 mm |
Crate height | 190 mm |
Height | 190 mm |
Switching | 0 |
Battery design | mGGA |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 15 kg |
Nominal voltage | 12 V/DC |