DURACELL® STARTER starter battery
Starter battery Duracell Starter
STRTRBTRY-(DURACELL-STARTER)-DS55
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be relied upon to start in cold weather
Maximum safety level and leak protection
4-chamber flat lid with integrated backfire protection
Entirely maintenance-free
Modern calcium technology
Available in 12 battery types
44 Ah to 95 Ah
Optimum price/performance ratio
Product identification with UK no. and EN/SAE cold start current
With handle and central degassing
mGGA version
Datasheets(X)
For cars and vans with few auxiliary consumers
Type description | UK 065/SAB 628/DIN 555 19 |
ETN number | 555 119 045 |
Housing type | LB2 |
Rechargeable battery/battery capacity | 55 Ah |
Cold test current/EN | 450 A |
Cold test current/SAE | 480 A |
Length | 241 mm |
Width | 175 mm |
Crate height | 175 mm |
Height | 175 mm |
Switching | 0 |
Battery design | mGGA |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 13.500 kg |
Nominal voltage | 12 V/DC |