Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DURACELL® STARTER starter battery

Starter battery Duracell Starter
STRTRBTRY-(DURACELL-STARTER)-DS44

Art.-no. 0511101001
EAN 4046777147384

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Reliable and high-quality

Can be relied upon to start in cold weather



Maximum safety level and leak protection


4-chamber flat lid with integrated backfire protection



Entirely maintenance-free


Modern calcium technology



Available in 12 battery types


44 Ah to 95 Ah



Optimum price/performance ratio



Product identification with UK no. and EN/SAE cold start current



With handle and central degassing


mGGA version

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cars and vans with few auxiliary consumers

Type description

UK 063/SAB 619/DIN 544 09

ETN number

544 109 036

Housing type

LB1

Rechargeable battery/battery capacity

44 Ah

Cold test current/EN

360 A

Cold test current/SAE

400 A

Length

210 mm

Width

175 mm

Crate height

175 mm

Height

175 mm

Switching

0

Battery design

mGGA

Floor strip

B13

Terminal

1

Product weight (per item)

11.500 kg

Nominal voltage

12 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information