DURACELL® ADVANCED starter battery
Starter battery Duracell Advanced
STRTRBTRY-(DURACELL-ADVANCED)-DA95L
Art.-no. 0511102020
EAN 4046777147322
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimised cold-start values, maximum starting power
Entirely maintenance free
Full calcium technology
Supports high on-board electrical system currents
Robust cycle characteristics
Maximum leak resistance, back ignition and ESD safety
Vibration-proof
Ground bonding of electrodes
23 battery types available
40Ah up to 110Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle and central degassing
mGGA design
Datasheets(X)
- For almost all European and Asian passenger vehicles
- Ideal for modern SUVs
Type description | UK 250/SAB 650R/DIN 595 05, 600 33 |
ETN number | 595 405 074 |
Housing type | D31 |
Rechargeable battery/battery capacity | 95 Ah |
Cold test current/EN | 740 A |
Cold test current/SAE | 780 A |
Length | 303 mm |
Width | 173 mm |
Crate height | 203 mm |
Height | 225 mm |
Switching | 1 |
Battery design | mGGA |
Floor strip | B01 |
Terminal | 1 |
Product weight (per item) | 21.500 kg |
Nominal voltage | 12 V/DC |