DURACELL® ADVANCED starter battery
Starter battery Duracell Advanced
STRTRBTRY-(DURACELL-ADVANCED)-DA72
Art.-no. 0511102016
EAN 4046777147285
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimised cold-start values, maximum starting power
Entirely maintenance free
Full calcium technology
Supports high on-board electrical system currents
Robust cycle characteristics
Maximum leak resistance, back ignition and ESD safety
Vibration-proof
Ground bonding of electrodes
23 battery types available
40Ah up to 110Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle and central degassing
mGGA design
Datasheets(X)
- For almost all European and Asian passenger vehicles
- Ideal for modern SUVs
Type description | UK 100/SAB 651/DIN 563 18, 564 20, 566 13/18, 570 44, 571 13, 572 09, 574 05 |
ETN number | 572 409 066 |
Housing type | LB3 |
Rechargeable battery/battery capacity | 72 Ah |
Cold test current/EN | 660 A |
Cold test current/SAE | 700 A |
Length | 278 mm |
Width | 175 mm |
Crate height | 278 mm |
Height | 175 mm |
Switching | 0 |
Battery design | mGGA |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 17.500 kg |
Nominal voltage | 12 V/DC |