Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Start/stop set with wireless control

Start/stop set, wireless control
START/STOP-SET-WIRELESS-CONTROL
MASTER

Art.-no. 0702400313
EAN 4065746398718

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Vibration detection from the transmitter allows the vacuum cleaner to be switched on and off automatically
  • Start/stop wireless control is optionally attached to the suction hose or power tool

  • Easy to retrofit to all common hose diameters

  • Also replaces the function of the integrated appliance socket on mains-powered vacuum cleaners

  • Integrated coupling - ready to use immediately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all commercially available industrial vacuum cleaners in conjunction with power tools.

Suitable for vacuum cleaner

ISS 30-L, ISS 30-L Automatic, ISS 40-M Automatic, ISS 50-L Automatic, TSS 7-L Basic, TSS 12, ISS 35, ISS 35-S Automatic, ISS 45-M Automatic, ISS 55-S Automatic

Product weight (per item) (g)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information