Start Up jacket Würth 2023
Jacket START UP
JKT START UP WUERTH NAVY M
Art.-no. M411516001
EAN 4255576510668
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water-repellent treatment on the outside
- Branded bag for storing the jacket in a backpack
- Fabric made of 100 % recycled polyester yarn
- Quilted through thermostatic processing
- Lining made from 100 % recycled polyester with graphene details
- Graphene enables better thermoregulation and has an antibacterial effect
Datasheets(X)
Colour | Navy blue |
Size | M |
Padding | 100% recycled polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |