Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Start-Rapid starting aid spray

Spray starting-aid Start-Rapid
SPRSTARTAID-STARTRAPID-300ML

Art.-no. 089011
EAN 4024835087629
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
Rapid engine starting aid for cold starts which are gentle on the battery, with proven combination of active agents
  • Helps with starting problems quickly and reliably, particularly in cold and damp weather

  • For all 2-stroke and 4-stroke petrol and diesel engines, with and without catalytic converter
Notice

The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50°C. Before application, check product for material compatibility. If the engine does not start after trying 2 or 3 times, check the engine's operational reliability!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used to ease starting of all kinds of internal combustion engines (2- and 4-stroke engines) of motorcycles, boats, emergency generators, lawn mowers, motor-driven pumps, chainsaws, construction machines etc. Also suitable for internal combustion engines of aeroplane, ship and vehicle models.

Instructions

During startup, briefly spray Start-Rapid (for max. 1-2 seconds) in the air filter intake manifold = problem-solver for immediate starting

Contents

300 ml

Colour

Transparent

Smell/fragrance

Characteristic

Chemical basis

Diethyl ether

Shelf life from production

24 Month

Density

0.659 g/cm³

Density conditions

at 20°C

Silicone-free

Yes

AOX-free

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 4
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information