Starlock segmented saw blade with serrated edge
Starlock saw blade, serrated, round
SAWBLDE-MULTICTR-CTL-STARLOCK-D100MM
Art.-no. 0696121310
EAN 4056807385761
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal for flush cuts
The segmented blade can be positioned flush against surfaces, allowing precise cutting to length of insulation.
Precision work in corners
The special blade shape enables precise cutting in corners.
Extra-long life
The segmented blade can be rotated to optimise wear on the saw blade.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Precise and clean cutting of insulating materials, insulation boards (Flumroc floor panels), cardboard, carpet, rubber and leather.
Diameter | 100 mm |
Material | Bimetal |
Adapter type | Starlock |
Saw blade design | Corrugated, Ground |
Material to be processed | Styrofoam, Insulating materials, Gypsum plasterboard, Carpeting, PVC |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Bosch GOP 10.8 V, Fein Multimaster (250 W), Würth EMS 2.0 adapter 0696 121 100 |