Starlock saw blade, single tooth, narrow For fine re-working on lock and hinge pockets
Starlock saw blade single tooth narrow
SAWBLDE-MULTICTR-CTL-STARLOCK-10X20MM
price per selected packing unit | Individual prices for customers after login







Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Precise, easy and safe
The narrow design enables clean re-working.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Suitable for plunge cuts. For sawing wood and wooden materials, wood with nails, fibreglass, gypsum plasterboard and aluminium.
Cutting depth | 20 mm |
Cutting width | 10 |
Material | Bimetal |
Adapter type | Starlock |
Saw blade design | Single toothed (regular) |
Material to be processed | Softwood, Hardwood, Wood with metal, Aluminium |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W) |
Datasheets (0)
Certificates/ Documents (0)