Starlock saw blade, single tooth
Starlock saw blade single tooth
SAWBLDE-MULTICTR-STARLOCK-32X50MM
price per selected packing unit | Individual prices for customers after login










Register now and access more than 125,000 products
Precise, clean immersion cutting
The slightly curved "clean cut" toothed blade enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (STARLOCK)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Suitable for rough cutting in wood and wooden materials, wood with nails, fibreglass, reinforced plastic, plaster and sheets up to 1 mm.
Cutting depth | 50 mm |
Cutting width | 32 |
Matière | Bimetal |
Adapter type | Starlock |
Saw blade design | Single toothed (regular) |
Material to be processed | Fibre glass, Plaster boards, GRP, Thin sheet steel, Wood with metal, Softwood, Hardwood, Coated chipboard, Veneered chipboard, Chipboard (raw) |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W) |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!