Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starlock saw blade segment tungsten carbide

Starlock saw blade segment tungsten carbide
SAWBLDE-MULTICTR-CTL-STARLOCK-TC-D105MM

Art.-no. 0696121326
EAN 4099618432811

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting depth

30 mm

Cutting width

80 mm

Diameter

105 mm

Material

Carbide

Adapter type

Starlock

Saw blade design

Segment

Material to be processed

Hardwood
Softwood
Chipboard
Wood with metal
GRP
Fibre glass
Aluminium
Fibre cement board
Artificial stone
Acrylic stone

Suitable machines

Starlock
Starlock plus
Starlock max
Würth EMS 10-A
Würth EMS 12-A
Würth EMS 14-A
Würth EMS 18-A EC SL
Würth EMS 350-SL COMPACT
Würth EMS 450-SL POWER
Würth EMS 2.0 adapter 0696 121 100
Bosch GOP 10.8 V
Fein Multimaster (250 W)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information