Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starlock saw blade, double tooth

Starlock saw blade double tooth
SAWBLDE-MULTICTR-STARLOCK-65X40MM

Art.-no. 0696121111

EAN 4046777885996

-,--
price per selected packing unit
| Individual prices for customers after login
Starlock saw blade, double tooth

Art.-no. 0696121111

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For clean, tear-free separating and plunge cuts

Precise, clean cut


The slightly curved "clean cut" toothed blade enables a clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for clean, tear-free sawing of softwood, hardwood, wooden plates, laminate, fibreglass and reinforced plastics.

Cutting depth

40 mm

Cutting width

65

Material

Bimetal

Adapter type

Starlock

Saw blade design

Double toothed (Japan)

Material to be processed

Softwood, Hardwood, Laminated panels, Laminate, Fibre glass, GRP

Suitable machines

Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 12-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W)

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information