Starlock saw blade, double tooth For clean, tear-free separating and plunge cuts
Starlock saw blade double tooth
AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise, clean cut
The slightly curved "clean cut" toothed blade enables a clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Suitable for clean, tear-free sawing of softwood, hardwood, wooden plates, laminate, fibreglass and reinforced plastics.
Cutting depth | 40 mm |
Cutting width | 65 mm |
Material | Bimetal |
Adapter type | Starlock |
Saw blade design | Double toothed (Japan) |
Material to be processed | Softwood |
Suitable machines | Starlock |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!