Starlock cemented carbide saw blade, single tooth
Starlock saw blade tungsten carbide single tooth
SAWBLDE-MULTICTR-STARLOCK-32X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extreme cutting performance and extra long tool life
Cemented carbide enables cutting of very hard materials.
Precise, easy and safe
The slightly curved "clean cut" tooth shape enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
For thin-walled aluminium and non-ferrous base metal profiles, stainless sheet metal (INOX), cemented fibreboard (Epoxy/GFK), gypsum plasterboard and hardened screws and nails.
Cutting depth | 40 mm |
Cutting width | 32 |
Material | Carbide |
Adapter type | Starlock |
Saw blade design | Single toothed (regular) |
Material to be processed | Aluminium, Stainless steel, Stainless steel plate, Steel, Steel plate |
Suitable machines | Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W), Würth EMS 12-A |