Starlock Max segment saw blade, single tooth For extremely fast, clean and flush separating and plunge cuts
Starlock Max saw blade segment
SAWBLDE-MULTICTR-CTL-STARLOCK-MAX-D145MM
price per selected packing unit | Individual prices for customers after login











Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Extra deep and flush cuts
Large segmented blades
Fast, clean cut
Lateral teeth
Reduced burn spots
The separated teeth prevent jamming and thus reduce burns.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For right-angled cuts of square timbers (60 x 60 mm). For sawing parquet, wood, wooden materials, wood with nails and plastic cable ducts.
Diameter | 145 mm |
Material | Bimetal |
Adapter type | Starlock Max |
Saw blade design | Segment |
Material to be processed | Softwood, Hardwood |
Suitable machines | Starlock max, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100 |
Datasheets (0)
Certificates/ Documents (0)