Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Starlock Max saw set

Starter set saw Starlock Max
STRTSET-(F.SAWBLDE-STARLOCK-MAX)-3PCS

Art.-no. 0696123000

EAN 4056807402406

-,--
price per selected packing unit
| Individual prices for customers after login
Starlock Max saw set

Art.-no. 0696123000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The starter set with Starlock Max saw blades in the practical storage box for machining a wide range of materials on the construction site

Compatibility


  • Suitable for multi cutters with a Starlock Max chuck


For various cutting depths


  • The saw blades included in the set have a cutting depth of 45-70 mm
Notice

In combination with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adapter type

Starlock Max

Number of pieces in assortment/set

3 PCS

Starlock Max saw set including:
1 x
Starlock Max saw blade, single tooth, window construction

SAWBLDE-CTL-STARLOCK-MAX-52X70MM

Description:
Cutting width: 52 mm
The window construction blade for extra deep plunge cuts.
Quantity: 1 x
1 x
Starlock Max carbide saw blade, single tooth, window construction

SAWBLDE-CTL-STARLOCK-MAX-32X70MM

Description:
Cutting width: 32 mm
The window construction professional for extreme applications and extra deep plunge cuts.
Quantity: 1 x
1 x
Starlock Max segment saw blade, single tooth for extremely fast, clean and flush separating and plunge cuts

SAWBLDE-MULTICTR-CTL-STARLOCK-MAX-D145MM

Description:
Diameter: 145 mm
For extremely fast, clean and flush cut-off and plunge cuts.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information