Starlock Max carbide saw blade, single tooth, window construction
Starlock Max saw blade, tung. carb. window constr.
SAWBLDE-CTL-STARLOCK-MAX-32X70MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extreme cutting performance and extra long tool life
Cemented carbide enables cutting of very hard materials.
Fast work progress
The very long design increases the oscillation angle and thus the working speed.
Precise, easy and safe
The slightly curved "clean cut" tooth shape enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
For cutting out windows and sawing wood and wooden materials, wood with nails, plastic cable ducts, fibreglass-reinforced plastics, gypsum plasterboard, gypsum fibreboard and stainless steel panels.
Cutting depth | 70 mm |
Cutting width | 32 |
Material | Carbide |
Adapter type | Starlock Max |
Saw blade design | Single toothed (regular), Tungsten carbide-tipped (strip) |
Material to be processed | Wood with metal, GRP, Plaster boards, Metal profiles and pipes, Stainless steel plate |
Suitable machines | Starlock max, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100 |