Star-shaped handle with moulded screw
Star handle steel zinc plated with moulded screw
STARGRIP-OMSCR-PL-DH62-M12X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Star-shaped handle with moulded screw for easy manual attachment
![]() | |
Material of handle | PA - Polyamide |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Form | L |
Thread type x nominal diameter (d1) | M12 |
Head diameter (dk) | 62 mm |
Thread length (lg) | 50 mm |
Socket diameter | 24 mm |
Socket height | 22 mm |
Product weight (per item) | 81.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt