Star-shaped handle with moulded screw
Star handle steel zinc plated with moulded screw
STARGRIP-OMSCR-PL-DH40-M8X25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Star-shaped handle with moulded screw for easy manual attachment
![]() | |
Material of handle | PA - Polyamide |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Form | L |
Thread type x nominal diameter (d1) | M8 |
Head diameter (dk) | 40 mm |
Thread length (lg) | 25 mm |
Socket diameter | 18 mm |
Socket height | 13 mm |
Product weight (per item) | 24.520 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt