Star-shaped handle with moulded nut
Star handle steel zinc plated with moulded nut
STARGRIP-OMNUT-PL-DH30-M5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Form | K |
Thread type x nominal diameter (d1) | M5 |
Head diameter (dk) | 30 mm |
Socket diameter | 17.5 mm |
Socket height | 8.5 mm |
Product weight (per item) | 18.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt