Star-shaped handle with connector and male thread
Star-shaped handle pro. stl bushing male thread A2
STARGRP-STINRT-ET-SST-M6X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Star-shaped handles with prominent steel bushing are particularly suited for cross pin connections in blind hole or female thread versions.
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of bush | Stainless steel A1, 1.4305 |
Surface of the bush | Plain |
Material of screwing thread | Stainless steel A1, 1.4305 |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Form | L |
Thread type x nominal diameter (d1) | M6 |
Bush outer diameter (d3) | 13.5 mm |
Head diameter (dk) | 32 mm |
Thread length (lg) | 10 mm |
Handle height (h1) | 21 mm |
Shaft height (h2) | 11 mm |
Bush height (h3) | 9.5 mm |
Product weight (per item) | 27.000 g |
Datasheets (0)
Certificates/ Documents
Services und Systeme rund ums Produkt