Staples for hand-held stapler and hammer tacker
Staple for hammer and hand staple guns
STPL-MANSTPL-F.0714834/0714854-14MM
Art.-no. 0480140014
EAN 4024835059367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Width (b1) | 10.6 mm |
Length (l1) | 14 mm |
Nominal diameter | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Suitable for hammer tacker and hand tacker | Würth HT54, Würth HT34, Novus J19, Rapid 54, Rapid 34, Rapid 44, Rapid 44E, Rapid 136, Rapid 114 |
RoHS-compliant | Yes |
