Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Staples for hand-held stapler and hammer tacker

STPL-MANSTPL-F.0714834/0714854-12MM

Art.-no. 0480140012

EAN 4024835059350

-,--
price per selected packing unit
| Individual prices for customers after login
Staples for hand-held stapler and hammer tacker

Art.-no. 0480140012

-,--
price per selected packing unit
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For universal use for all appropriate staplers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

10.6 mm

Length (l1)

12 mm

Nominal diameter

1.25 mm

Material

Steel

Surface

Zinc plated

Suitable for hammer tacker and hand tacker

Würth HT54, Würth HT34, Novus J19, Rapid 54, Rapid 34, Rapid 44, Rapid 44E, Rapid 136, Rapid 114

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information