Staples for hand-held stapler and hammer tacker
Staple for hammer and hand staple guns
STPL-MANSTPL-F.0714811/0714834-8MM
Art.-no. 0480140008
EAN 4024835059329
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Width (b1) | 10.6 mm |
Length (l1) | 8 mm |
Nominal diameter | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Suitable for hammer tacker and hand tacker | Würth ST11, Würth ST11 Ergo, Würth HT34, Bosch HMT57, Esco 11, Esco 11E, Novus J19, Novus J030G, Novus J031G, Rapid 11, Rapid 11E, Rapid 14, Rapid 34, Rapid 44, Rapid 44E, Rapid 136, Rapid 114 |
RoHS-compliant | Yes |
