Staples for hand-held stapler
Staple for hand staple guns HT53
STPL-MANSTPL-F.0714853-8MM
Art.-no. 0480153008
EAN 4024835059497
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for hand-held stapler HT53, art. no. 0714853
Datasheets(X)
![]() | |
Width (b1) | 11.40 mm |
Length (l1) | 8 mm |
Nominal diameter | 0.75 mm |
Material | Steel |
Surface | Plain |
Suitable for hammer tacker and hand tacker | Würth HT53, Würth HT53 Ergo, Bosch HT8, Bosch HMT53, Bosch HT14, Bosch PTK19E, Esco 10, Esco 10E, Esco 20, Esco 30, Esco 30E, Esco 40, Esco 50E, Esco 90, Esco 20 prof., Esco 40 prof., Esco 100, Novus J06, Novus J08, Novus J08ABH, Novus J09ABH, Novus J14, Novus J17, Novus J18, Novus J01, Novus J02, Rapid 53, Rapid 53E, Rapid 153, Rapid 253, Rapid 253E, Rapid 353, Rapid 453E, Rapid 553, Rapid 530 |
RoHS-compliant | Yes |
