Staples for hand-held stapler
Staple for hand staple guns HT53
STPL-MANSTPL-10MM
Art.-no. 0480153010
EAN 4024835059503
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for hand-held stapler HT53, art. no. 0714853
Datasheets(X)
![]() | |
Width (b1) | 11.40 mm |
Length (l1) | 10 mm |
Nominal diameter | 0.75 mm |
Material | Steel |
Surface | Plain |
Suitable for hammer tacker and hand tacker | Würth HT53, Würth HT53 Ergo |
RoHS-compliant | Yes |
