Standpipe
Standpipe for VS CORNERSTONE MAXX
AY-STANDPIPE-CRNCPBRDSWIV-1350MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 2 corner cupboard swivel fittings CORNERSTONE MAXX can be mounted on the standpipe
- Can be mounted on the left and right
- For use with unit widths from 900 or 1000 mm
- Simple and tool-free assembly of storage elements on standpipe
- Tool-free height adjustment of shelves, even when already installed
- Shelves can be moved in and out independently of each other without affecting the adjacent unit
- Floating shelf design thanks to hidden fastenings
The corner unit swivel fittings and shelves are not included in the scope of delivery. Please order these separately to match the body/door width in question.
Datasheets(X)
Min. installation height | 1350 mm |
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium RAL 9006 |