Standing support For reducing the strain on individual parts of the body at assembly/standing workstations
Standing support
STANDAID-GLIDES
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust and easy to clean thanks to soft touch PU foam
- Non-slip seat surface
- Seat height adjustment by means of pneumatic spring
- 360° seat rotation
- Sturdy, low-profile plastic cruciform base with gliders
- Chrome-plated foot ring, height adjustable with quick adjustment (without tools)
- Protects muscles and skeleton through variable positioning of individual parts of the body
Delivered dismantled with assembly instructions
Datasheets(X)
Height adjustment | Yes |
Min./max. height | 510-780 mm |
Material of seating | PU foam |
With footrest | Yes |
Base frame design | Five-star base with glides |
Seat width | 360 mm |
Seat depth | 380 mm |
Backrest height | 200 mm |
Max. height | 780 mm |
Colour of seating | Black |
Frame colour | Black |
Material of frame | Plastic |