Standard window application nozzle For bags
Window application nozzle, standard for gab goods
APPJET-WNDWREP-POUCH-12PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With V-shaped cut-out, height: 13 mm
- Outlet opening diameter ∅ 11 mm
- Colour: transparent
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Colour | Transparent |
Product weight (per item) | 6.083 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt