Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard vent hose

Ventilation hose standard
VENTPIP-STANDARD-DN100

Art.-no. 0888001025

EAN 4024835700542

-,--
price per selected packing unit
| Individual prices for customers after login
Standard vent hose

Art.-no. 0888001025

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cutting bead for easy cutting to desired nominal diameter
  • No flow constriction even under extreme bending strain

  • Hose clamp ensures a secure hold
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connecting ventilation pipe to ventilation tile

Material

LDPE - Low density polyethylene

Colour

Black

Roof connection

DN.. 100..

Connection on downpipe side

MSM 70/100

Min./max. temperature resistance

-40 to 90 °C

Included in delivery

Ventilation hose, hose clamp.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information