Standard form B glass door set
Glass door set Standard type B
GLSDR-SET-B-NLO-A105-(HNGE-3PCS)-A2-MATT
Art.-no. 0688680250
EAN 4056807494746
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Silent closing
Thanks to the metal whisper lock with plastic insert
Also equipped with a reduced latch
for use, for example, with 10 mm tempered glass and 24 mm rebate depth.
A double clamping nut in conjunction with the handle guidance in 16 mm
Effectively prevents the door handles wobbling
The hinges all contain special rubber pads
Prevents slipping on the door when properly installed
With standard frame section for wood frame and cover cap
Lock cover made of stainless steel
- For use on toilet doors, please use the PZ lock with a WC thumbturn cylinder.
- If the fittings are mounted on a steel frame, the frame part 0688680009 is required.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For glass doors
![]() | |
Area of application | Private area |
Suitable for | Glass doors (ESG) |
Fitting version | Handle/handle |
Shape of door handle | GE (Frankfurt type) |
Lock type | Not lockable |
Suitable for min./max. door thickness | 8-10 mm |
Design of lock | Whisper lock |
Material of cover lock | Stainless steel A2, 1.4301 |
Gloss level of the cover | Matt |
Material of catch bolt | Die-cast zinc with plastic insert |
Gloss level of the catch bolt | Polished |
With replacement | No |
Door-lock hub | 8 mm |
Material of handle | Stainless steel A2, 1.4301 |
Gloss level of the handle | Matt |
Handle length | 135 mm |
Handle diameter | 20 mm |
Square size | 8 mm |
Door handle mount diameter | 15.9 mm |
Bearing Technology | Door handle, loose, With plastic bearing |
Material of clamp band | Aluminium |
Colour of tape | Stainless steel appearance |
Gloss level hinge | Matt |
Load capacity with 2 hinges | 55 kg |
DIN direction | DIN R/L |
Included in delivery | 1 x glass door lock, 1 x offset latch, 1 x pair of handles, 2 x glass door hinges 3 pcs. angular, 2 x frame parts for wood incl. cover cap |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
