Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard cable tie with plastic latch

Cable tie with plastic latch
CBLTIE-PLALATCH-BLCK-4,8X178MM

Art.-no. 0502141
EAN 4011231434089
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
Reliable cable tie for quickly organising and bundling cables and wires

Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor work, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural versions are only suitable for indoor use, but black versions are also suitable for outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels

Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for outdoor use due to a carbon additive that delays the effect of UV rays on the material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction

Material

PA 6.6 - Polyamide

Colour

Black

Width

4.8 mm

Length

178 mm

Min./max. bundle diameter

1.6-40 mm

Min./max. temperature resistance

-40 to 85 °C

Min./max. processing temperature

-10 to 85 °C

Silicone-free

Yes

Halogen-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL 2 black With plastic latch

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X188MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs