Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard cable tie with plastic latch

Cable tie with plastic latch
CBLTIE-PLA-PLALATCH-BLCK-4,8X280MM

Art.-no. 0502151
EAN 4011231434133

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Reliable cable tie for quickly organising and bundling cables and wires

Long, reliable service life


  • High industrial quality for a long, reliable service life for indoor and outdoor work, depending on the version

  • Internal toothing on the tie for a secure grip on bundled cables

  • Natural versions are only suitable for indoor use, but black versions are also suitable for outdoor use due to their UV and weather resistance

  • A carbon additive in the black cable ties delays the effect of UV rays on the material

  • Resistant to bases, oils, greases and vehicle fuels

Easy to use


  • Can be installed directly by hand, no additional assembly tools are required
Notice
  • Exercise caution when using the cable ties with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Natural: For indoor use

  • Black: Also for outdoor use due to a carbon additive that delays the effect of UV rays on the material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Switch cabinet manufacturing, installation, vehicle construction, vehicle workshops, workshops, lift construction

Material

PA 6.6 - Polyamide

Colour

Black

Width

4.8 mm

Length

280 mm

Min./max. bundle diameter

1.6-75 mm

Min./max. temperature resistance

-40 to 85 °C

Min./max. processing temperature

-10 to 85 °C

Silicone-free

Yes

Halogen-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL 2 black With plastic latch

CBLTIE-PLA-UL-IEC 62275-BLCK-4,8X300MM

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors
x 100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information