Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard cable connector with metal latch

Cable tie with metal latch
CBLTIE-PLA-METLATCH-NAT-7,6X360MM

Art.-no. 050226
EAN 4038898797579

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc., with elevated requirements around minimum tensile strength.

Corrosion-resistant, anti-magnetic metal closure


  • Excellent curing results even under the most demanding conditions such as humidity, heat, cold, etc.

  • Robust and insensitive to vibrations and external influences


Hand operable


No additional assembly tools required



Increased safety for the user


Increased tensile strength values compared to standard cable ties with plastic latches

Notice

Carbon additives slow down the effect of UV light on the material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Switch cabinet construction


Electronics and building installation


Vehicle construction


Vehicle workshops


Maintenance workshops

Width

7.6 mm

Length

360 mm

Min./max. bundle diameter

4.8-101 mm

Max. tensile force

800 N

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 - Polyamide

Silicone-free

Yes

Halogen-free

Yes

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information