Standard cable connector with metal latch
Cable tie with metal latch
CBLTIE-PLA-METLATCH-NAT-2,5X100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Corrosion-resistant, anti-magnetic metal closure
- Excellent curing results even under the most demanding conditions such as humidity, heat, cold, etc.
- Robust and insensitive to vibrations and external influences
Hand operable
No additional assembly tools required
Increased safety for the user
Increased tensile strength values compared to standard cable ties with plastic latches
Carbon additives slow down the effect of UV light on the material.
Datasheets(X)
Switch cabinet construction
Electronics and building installation
Vehicle construction
Vehicle workshops
Maintenance workshops
Width | 2.5 mm |
Length | 100 mm |
Min./max. bundle diameter | 1.6-24 mm |
Max. tensile force | 180 N |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 - Polyamide |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Natural |