Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard cable connecting socket Version with four inlets/outlets, complete with fittings

Standard cable con. box, 4 in-/output equipped
PLGCON-COMPLETEBOX-4IN/OUTPUT

Art.-no. 051096001
EAN 4011231442848
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
Version with four inlets/outlets, complete with fittings
  • Waterproofed housing

  • Closing mechanism: 2 clamping bars

  • Connection: 2 x cable grommets 1-hole, 2 x cable grommets 2-hole

  • Fastening: 2 holes, 5.5 mm, axle spacing 90 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of housing

Plastic

Material of lid

Aluminium

Length

150 mm

Width

93 mm

Height

45 mm

Standard cable connecting socket Version with four inlets/outlets, complete with fittings including:
1 x
Plug insert

PLGCON-PLUGINRT-8PIN-32TABCON

Quantity: 1 x