Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Standard cable connecting socket Version with eight inlets/outlets, without fittings

Standard cable con. box 8 in-/output empty
PLGCON-CABELCONBOX-8IN/OUTPUT

Art.-no. 051096008
EAN 4024835320139
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
Version with eight inlets/outlets, without fittings
  • Waterproofed housing

  • Closing mechanism: 2 clamping bars

  • Connector (not included): 2 large holes for grommet dia. = 17 mm or large blanking grommet, 6 small holes for grommet dia. = 7 mm or grommet dia. = 9.5 mm or grommet dia. = 13 mm or small blanking grommet

  • Fastening: 2 holes, 5.5 mm, axle spacing 100 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of housing

Plastic

Material of lid

Aluminium

Length

190 mm

Width

135 mm

Height

80 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug insert

PLGCON-PLUGINRT-14PIN-56TABCON

x 1 pcs
Plug insert

PLGCON-PLUGINRT-28PIN-112TABCON

x 1 pcs
Blanking grommet Made from neoprene

BLIGRMT-F.PLGCON-SML

x 2 pcs
Blanking grommet Made from neoprene

BLIGRMT-F.PLGCON-LAR

x 2 pcs
Cable grommet for standard cable connector box

CBLGRMT-F.STDDCBLCONBOX-7,0MM

x 2 pcs
Cable grommet for standard cable connector box

F.STDDCBLCONBOX-9,5MM

x 2 pcs
Cable grommet for standard cable connector box

CBLGRMT-F.STDDCBLCONBOX-13MM

x 2 pcs
Cable grommet for standard cable connector box

CBLGRMT-F.STDDCBLCONBOX-17MM

x 2 pcs
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
Plug insert

PLGCON-PLUGINRT-14PIN-56TABCON

x 1 pcs
Plug insert

PLGCON-PLUGINRT-28PIN-112TABCON