Standard burner For Powerjet soldering gun
Standard burner, soldering gun, Turbojet
STDDBRN-(F.SLDRGUN-TURBOJET)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For soft soldering, tinning and heating
Burner diameter | 16 mm |
Gas consumption on 2-bar per hour | 90 g |
Power rating on 2 bar | 1.2 kW |
Soft soldering on 2-bar | 18 mm |