Standard bottle drain trap Chrome-plated plastic, 250 mm outlet pipe
Bottle drain trap standard plastic chrome plated
WB-BTLSIPH-STDD-PLA-CR-11/4INX32X250
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No rusting through
- Visually indistinguishable from conventional chrome-plated brass traps
Datasheets(X)
Material | Acrylonitrile butadiene styrene/plastic |
Surface | Chrome plated |
Connection thread | 1 1/4 inch |
DN nominal width | DN 32 |
Max. length (L1) | 295 mm |
Diameter | 65 mm |
Max. temperature resistance | 85 °C |
Min. temperature resistance | -10 °C |