Standard LED torch With magnetic retainer
LED torch standard
TRCH-STANDARD-LED-2XD-MAGNET
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
Register now and access more than 125,000 products
Batteries not included
Datasheets(X)
Luminous flux | 15 lm |
Adjustable focus | No |
Lighting range | 25 m |
IP protection class | IP 40 |
Battery designation | Mono D; LR20; AM1 |
Number of rechargeable batteries/batteries | 2 PCS |
Material of housing | Aluminium/plastic |
Length x width x height | 185 x 58 x 58 mm |
Colour of light | White |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!